
Loft Glacier 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0318
Zoro # G304414203
original price:Â $47.15 , new price: $23.59 , 49 percent off
new price:Â $23.59
/pk 8, $2.95/eaKey Features
Length
13.38
Width
3.5
Thickness
3.5
Size
3.5x13.38
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0318
Zoro #
G304414203
UPC #
-
Country of Origin
Turkey
Dimensions
Length
13.38
Width
3.5
Thickness
3.5
Size
3.5x13.38
Height
3.5
Details
Material
Porcelain
Color
GLACIER
Tile Use
Floor&Wall
Finish
Matte
Weight
71.2
Coverage Area
16 Sq. ft
Description
Fill your home with distinction when you install this MSI fiandra gris 12 in. x 24 in. porcelain floor and wall tile. it is thoughtfully crafted with a scraped-paint finish and an authentic, weathered wood appearance. the unique flooring option is known for its style, complementing most design aesthetics. use it for light-duty commercial and residential applications ranging in style from traditional to contemporary. the low-sheen porcelain plank is suitable for high-traffic areas, such as entryways, living rooms and kitchens. equally appealing on floors or walls in bedrooms and baths, this durable tile purposefully enhances any space. it's an easy-to-clean choice perfect for busy families.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.