
Loft Glacier SAMPLE Porcelain Mosaic Floor And Wall Tile
Mfr # ZOR-PT-0453-SAM
Zoro # G705838646
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0453-SAM
Zoro #
G705838646
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
GLACIER
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Glacier porcelain tile from the Loft collection, features mid-tone grays in a pattern reminiscent of fine natural linen in x large format tiles. designed to coordinate with tiles from the dimensions focus collections, they are ideal to create beautiful countertops, flooring, shower and bathtub surrounds, and backsplashes throughout the home, and in commercial properties.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.