Lucid Sky Interlocking 11.81 In. X 12 In. X 4Mm Glass Metal Mesh-Mounted Mosaic Tile, 20PK

  • Mfr # ZOR-MD-0206

  • Zoro # G404414882


product price:  $171.99
/pk 20, $8.60/ea
Free Shipping & Returns

Key Features

Length
13.19
Width
13.78
Thickness
5.51
Size
13.78x13.19
Color
Lucid Sky
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0206
Zoro #
G404414882
UPC #
-
Country of Origin
China

Dimensions

Length
13.19
Width
13.78
Thickness
5.51
Size
13.78x13.19

Details

Color
Lucid Sky
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
36
Coverage Area
19.6 Sq. ft

Description

Add a stunning backsplash to your kitchen or a feature wall with these Lucid Sky Interlocking mosaic wall tiles. they measure 12 in. x 12 in. and are mesh-mounted for easy installation. these tiles are a blend of elegant white glossy glass and metallic brick pieces with low-sheen and a smooth finish. whether you use them in a residential or commercial setting, they will add a splash of chic styling to your decor. they are even durable enough to be used as a fireplace surround.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.