Celestial 12in x 12in Glossy Yale Blue and Gold Glass Mosaic Wall and Floor Tile 20 sqft/case, 10PK
- Mfr # APLST88BL535A
- Zoro # G611637814
Key Features
Specifications
Details
- MFR #
- APLST88BL535A
- Zoro #
- G611637814
- UPC #
- 840175583775
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
This dark midnight blue tile features a deep navy palette with an iridescent finish, creating a beautiful reflective surface that instantly draws the eyes. Offered in a small square pattern and a paper backing, these mosaic tiles allow for countless design possibilities for interior, exterior and underwater tiling projects. Featuring this exotic color palette of blue allows you to create a luxurious getaway in your own home - be it a blue shower wall, tub surround or kitchen backsplash that supports a modern or contemporary design. When paired with white and gold, the mesmerizing blue palette of this glass tile becomes a real eye candy! Be it an interior wall, flooring or submerged application, our blue glass tiles are ready to create a calm, creative and design-forward appeal for your design projects!.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.