
Lucid Sky Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0206-SAM
Zoro # G705838097
product price: $3.89
/eaSold in multiples of 3 for $11.67
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Lucid Sky
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0206-SAM
Zoro #
G705838097
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Lucid Sky
Material
Glass
Finish
Mixed
Weight
2.9
Package qty
1 Sample
Description
Add a stunning backsplash to your kitchen or a feature wall with these Lucid Sky Interlocking mosaic wall tiles. they measure and are mesh-mounted for easy installation. these tiles are a blend of elegant white glossy glass and metallic brick pieces with low-sheen and a smooth finish. whether you use them in a residential or commercial setting, they will add a splash of chic styling to your decor. they are even durable enough to be used as a fireplace surround.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.