This item is Discontinued.

Msi Lupano 11.63 In. X 11.72 In. X 8 Mm Glass Stone Blend Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0280

Lupano 11.63 In. X 11.72 In. X 8 Mm Glass Stone Blend Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0280
  • Zoro # G604415283
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0280
Zoro #
G604415283
UPC #
-
Country of Origin
China

Dimensions

Length
14.5
Width
4.5
Thickness
12.5
Size
4.5x14.5

Details

Color
Lupano
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
35
Package qty
10
Coverage Area
9.5 Sq. ft

Description

MSI’s Lupano 8mm glass stone blend mosaic tile combines soothing neutral colorways of gray, greige and cream for classic yet contemporary looks that suit any decorative scheme. its ideal for creating beautiful kitchen backsplash, shower surrounds, accent walls and other design features throughout homes and light use commercial properties. pair it with coordinating antique white mosaics for a style-savvy cohesive look or use it alone to headline your design. either way, this petite ceramic mosaic tile is sure to add detail and dimension to your space. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.