Artemis Solara Regal Geometric 10 in. x 13 in. Mixed Stone Metal Blend Mosaic Floor/Wall Tile, 10PK

  • Mfr # AKM-SM-ARSORE10X14GEX-CA

  • Zoro # G504415338


product price:  $279.99
/pk 10, $28.00/ea
Free Shipping & Returns

Key Features

Length
13.66
Width
9.72
Thickness
3.1
Size
9.72x13.66
Color
Solara Regal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-SM-ARSORE10X14GEX-CA
Zoro #
G504415338
UPC #
-
Country of Origin
China

Dimensions

Length
13.66
Width
9.72
Thickness
3.1
Size
9.72x13.66

Details

Color
Solara Regal
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
45
Coverage Area
9.2 Sq. ft
Collection
Artemis
Shape
Geometric

Description

Bask in the golden glow of modern elegance. The Solara Regal geometric pattern tile brings warmth and luxury to any space with its radiant blend of stone, glass, and metal. This exquisite mosaic features a harmonious palette of warm whites, soft greys, and creamy beiges, punctuated by shimmering gold accents that elevate your interiors with subtle glamour. Perfectly suited for residential and commercial spaces alike, it lends itself beautifully to countertops, kitchen backsplashes, bathroom walls, and shower surrounds. Beyond its captivating beauty, this tile offers durability, easy maintenance, and straightforward installation.


  • Size: 9.72 in. W x 13.66 in. L x 0.31 in. thick sheets
  • Material: Stone, metal blend mosaic, mounted on mesh backing for easy installation
  • Finish: Mixed surface with moderate variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, countertops, shower surrounds, fireplace facades, and decorative accents
  • Indoor Use: Approved for interior applications only; not intended for outdoor installation
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products