
Luxor Kona Gold SAMPLE Glass Mosaic Wall Tile
Mfr # ZOR-MD-0419-SAM
Zoro # G805838645
product price: $3.65
/eaSold in multiples of 3 for $10.95
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Luxor Kona
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0419-SAM
Zoro #
G805838645
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Luxor Kona
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample
Description
Luxor Kona Gold pattern tile features a gorgeous combination of warm whites, soft grays, creamy beiges accented by gold for a luxe look that is sure to make a statement. the tiles are made from stone and metal, adding a textural element and working well with various color schemes and architectural styles. the geometric-patterned tile is ideal for countertops, kitchen backsplashes, bathrooms walls, and more. the perfect solution for residential and commercial applications, luxor kona gold tile is durable, and easy to install, offering a professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.