Lvt Beige, 12.3 W x 47.5 L, 1.81 Thick

  • Mfr # ZOR-LVT-TR-0347

  • Zoro # G205523806


original price: $111.99
29% off
new price: $78.45
/pk 2, $39.23/ea
Free Shipping & Returns

Key Features

Width
12.3
Color
Beige
Material
Lvt
Length
47.5
Thickness
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0347
Zoro #
G205523806
UPC #
-
Country of Origin
China

Dimensions

Width
12.3
Length
47.5
Thickness
1.81
Mesh Size
12.3x47.5

Details

Color
Beige
Material
Lvt
Coverage Area
7.86 Sq. ft

Description

Woburn Abbey Stair Tread Luxury Vinyl Tile from MSI features a gorgeous blend of gray hues in a range of variations with subtle knots and graining for an authentic wood appearance. This affordable, attractive, eased edge stair tread is ideal for the kitchen, living room, bathroom, or basement. Additionally, installing Woburn Abbey Stair Tread is straightforward. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional. Add a beautiful, high-end look to your home with Woburn Abbey Stair Tread.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.