Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lvt Brown, 12.3 W x 47.5 L, 1.81 Thick

  • Mfr # ZOR-LVT-TR-0321

  • Zoro # G205523851


product price: $111.99
/pk 2, $56.00/ea
Free Shipping & Returns

Key Features

Width
12.3
Color
Brown
Material
Lvt
Length
47.5
Thickness
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0321
Zoro #
G205523851
UPC #
-
Country of Origin
China

Dimensions

Width
12.3
Length
47.5
Thickness
1.81
Mesh Size
12.3x47.5

Details

Color
Brown
Material
Lvt
Coverage Area
7.86 Sq. ft

Description

Carry the look of wood throughout your home with Dunite Oak Stair Tread Vinyl Tile. This stunning eased edge stair tread features a lovely blend of gray and ecru hues with light knots and graining for a true-to-life wood look. This handsome stair tread is perfect for the kitchen, living room, bathroom, or basement. Installation is simple with Dunite Oak Stair Tread. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. With Dunite Oak Stair Tread Vinyl Tile, creating an attractive, cohesive, and low-maintenance flooring solution has never been easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.