Lvt Brown, 12.3 W x 47.5 L, 1.81 Thick

  • Mfr # ZOR-LVT-TR-0343

  • Zoro # G905523755


original price: $119.99
29% off
new price: $84.05
/pk 2, $42.03/ea
Free Shipping & Returns

Key Features

Width
12.3
Color
Brown
Material
Lvt
Length
47.5
Thickness
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0343
Zoro #
G905523755
UPC #
-
Country of Origin
China

Dimensions

Width
12.3
Length
47.5
Thickness
1.81
Mesh Size
12.3x47.5

Details

Color
Brown
Material
Lvt
Coverage Area
7.86 Sq. ft

Description

Add style and character to your interior with Weathered Brina Stair Tread Luxury Vinyl Tile. With a gorgeous gray and brown color palette complete with authentic looking knots and graining, Weathered Brina has the appearance of reclaimed wood. This eased edge stair tread is very easy to maintain. Additionally, installing Weathered Brina Stair Tread is very straightforward. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. With Weathered Brina Stair Tread Luxury Vinyl Tile, you can make a design statement that will turn heads in the kitchen, living room, bathroom, basement, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.