Lvt Gray-Dark, 12.3 W x 47.5 L, 1.81 Thick

  • Mfr # ZOR-LVT-TR-0311

  • Zoro # G105523883


original price: $119.99
29% off
new price: $84.05
/pk 2, $42.03/ea
Free Shipping & Returns

Key Features

Width
12.3
Color
Gray-Dark
Material
Lvt
Length
47.5
Thickness
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0311
Zoro #
G105523883
UPC #
-
Country of Origin
China

Dimensions

Width
12.3
Length
47.5
Thickness
1.81
Mesh Size
12.3x47.5

Details

Color
Gray-Dark
Material
Lvt
Coverage Area
7.86 Sq. ft

Description

Carry the look of wood from the floor to the stairway with Bracken Hill Stair Tread Vinyl Tile. This striking eased edge stair tread features a contemporary range of gray and brown hues, soft knots, and graining throughout for an authentic wood look. Additionally, with Bracken Hill Stair Tread Vinyl Tile installation is simple. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. For an easy way to add low-maintenance luxury to your home, use this stunning stair tread in the kitchen, living room, bathroom, basement, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.