Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lvt Gray-Light, 12.3 W x 47.5 L, 1.81 Thick

  • Mfr # ZOR-LVT-TR-0348

  • Zoro # G405523828


product price: $79.85
/pk 2, $39.93/ea
Free Shipping & Returns

Key Features

Width
12.3
Color
Gray-Light
Material
Lvt
Length
47.5
Thickness
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0348
Zoro #
G405523828
UPC #
-
Country of Origin
China

Dimensions

Width
12.3
Length
47.5
Thickness
1.81
Mesh Size
12.3x47.5

Details

Color
Gray-Light
Material
Lvt
Coverage Area
7.86 Sq. ft

Description

Create a stylish and unified space with Wolfeboro Stair Tread Luxury Vinyl Tile. This eased edge stair tread features brown and grey tones and realistic knots and graining for a rustic, authentic wood look. Wolfeboro Stair Tread is perfect for the kitchen, living room, bathroom, or basement. Installation is simple with Wolfeboro Stair Tread. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. With Wolfeboro Stair Tread, it’s never been easier to create a stylish, low-maintenance flooring solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.