LVT Trim LVT Brookline, 2.75 in W x 94 in L, 0.75 in Thick

  • Mfr # ZOR-LVT-TR-0443

  • Zoro # G512092255


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Width
2.75 in
Material
LVT
Length
94 in
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0443
Zoro #
G512092255
UPC #
-
Country of Origin
China

Dimensions

Width
2.75 in
Length
94 in
Thickness
0.75 in

Details

Item
LVT Trim
Color
Brookline
Material
LVT

Description

Introducing the Flush Stairnose Eased Edge - the ultimate solution for seamless transitions in your home. Crafted with precision, our Flush Stairnose Eased Edge is designed to perfectly match your staircases, merging style with safety. This innovative accessory not only elevates the aesthetic appeal of your home but also ensures a smooth, trip-free edge, enhancing the functionality of your stairs. Waterproof and durable, it withstands the brunt of foot traffic, safeguarding your investment while adding an effortless elegance. Ideal for those seeking to infuse their spaces with a modern, cohesive look, the Flush Stairnose Eased Edge offers an upgrade that's both visually stunning and practical. Embrace the harmony of design and durability - choose the Flush Stairnose Eased Edge for a beautifully finished staircase that stands the test of time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.