
LVT Trim, LVT, Gray-Dark, 94 in L, 1.77 in W, Low Gloss
Mfr # ZOR-LVT-TR-0653
Zoro # G714742095
Key Features
Specifications
Product Information
Dimensions
Details
Description
Introducing MSI's Surface Reducer Molding, the perfect solution for creating smooth, seamless transitions between different flooring heights. Whether you're connecting luxury vinyl, laminate, or hardwood floors to lower surfaces like tile or concrete, this molding ensures a flawless connection while enhancing the aesthetic appeal of your space. Engineered for durability, its built to withstand everyday wear and tear, maintaining its sleek and stylish appearance over time. With its easy installation and versatile design, our Surface Reducer Molding effortlessly complements any decor, adding a professional, cohesive finish to your flooring project. Achieve a polished, enduring look that combines style with functionality, making your home truly stand out.
- • 0.35" Thick x 1.77" Width x 94" Length
- • Appropriate grade for installation: above grade, on grade or below grade
- • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
- • Easy to clean and maintain - 100% waterproof
- • For use indoors and in temperature-controlled environments only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.