0.75 in. T x 78 in. L x 0.75 in. W Linden Waterproof Wood Flooring Trim Quarter Round

  • Mfr # AKVTWLIND-QR

  • Zoro # G314742235


original price:  $35.49 , new price: $31.95 , 9 percent off
new price:  $31.95
/ea

Key Features

Finish
Low Gloss
Material
Waterproof Wood
Length
78 in
Color
Linden
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVTWLIND-QR
Zoro #
G314742235
UPC #
-
Country of Origin
United States

Dimensions

Length
78 in
Thickness
0.75 in
Width
0.75 in
Size (Width x Height)
0.75" x 78"

Details

Item
LVT Trim
Finish
Low Gloss
Material
Waterproof Wood
Color
Linden

Description

Complete your flooring project with the Quarter Round molding for a polished, professional finish. This trim hides expansion gaps between flooring and baseboards or cabinets for a neat, finished appearance. Crafted from durable waterproof materials, it’s built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your waterproof wood flooring, this molding delivers both style and protection for any space.


  • Includes 1 trim piece
  • Dimensions: 0.75” x 0.75” x 78” - designed for a precise, professional fit
  • Coordinated Design: Matches your waterproof wood flooring for a cohesive, finished appearance
  • Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
  • Low Maintenance: Easy to clean and designed to maintain its beauty over time
  • Durability: Built to resist everyday wear
  • Indoor Use: For use in temperature-controlled indoor spaces only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.