This item is Discontinued.

Msi Machu Picchu Vein Cut SAMPLE Honed Travertine Floor And Wall Tile ZOR-NS-0087-SAM

Machu Picchu Vein Cut SAMPLE Honed Travertine Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-NS-0087-SAM
  • Zoro # G105838314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0087-SAM
Zoro #
G105838314
UPC #
-
Country of Origin
Peru

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Machu Picchu
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI's Machu Picchu Honed Travertine field tile adds timeless Tuscan beauty for the casual lifestyle Ideal for door or outdoor applications, these tiles are durable and have various beige shades that create a subtle visual interest With a honed finishing, the tile provides a rustic aged look that blends with the surroundings to create a perfect settings With a large selection of sizes and accessories to choose from, this tile can easily be laid a pattern or single layout and is suitable for residential and commercial installations, including kitchens and bathrooms. Note: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.