This item is Discontinued.

Msi Madison Avenue Interlocking 12 In. X 12 In. Glass Metal Mosaic Wall Tile, 10PK ZOR-MD-0254

Madison Avenue Interlocking 12 In. X 12 In. Glass Metal Mosaic Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0254
  • Zoro # G804414543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0254
Zoro #
G804414543
UPC #
-
Country of Origin
China

Dimensions

Length
15.875
Width
13.375
Thickness
4.25
Size
13.375x15.875

Details

Color
Madison Avenue
Tile Use
Walls
Material
Mosaic
Finish
Smooth
Weight
25.8
Coverage Area
9.8 Sq. ft

Description

With the MSI 12 in. x 12 in. Madison Avenue Interlocking glass/metal blend mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features a seemingly random arrangement of tile strips on a 12 in. x 12 in. mesh sheet that makes installation a much easier process. with trendy metallic tones complemented by neutral shades of glossy glass, this tile creates a distinct pattern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.