Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi MAG 325CQRXF E2 MAG325CQRXFE2

MAG 325CQRXF E2 (Discontinued)

  • Mfr # MAG325CQRXFE2
  • Zoro # G614935757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAG325CQRXFE2
Zoro #
G614935757
UPC #
824142371572
Country of Origin
China

Dimensions

Screen Size
32 in
Height
16.6 in
Height with Stand
18.39 in
Viewable Screen Size
31.5 in
Depth with Stand
11.06 in

Details

Max. Resolution
2560 x 1440
Screen Refresh Rate
240 Hz
Pixel Pitch
10.7 mil
Total Number of HDMI Ports
2
Screen Mode
WQHD
Backlight Technology
LED
Mount Type
Wall Mountable
HDMI
Yes
Color Supported
16.7 Million Colors
Native Contrast Ratio
3,500:1
Response Time
500 µs
Vertical Viewing Angle
178°
Horizontal Viewing Angle
178°
Aspect Ratio
16:09
Maximum Power Consumption
60 W
DisplayPort
Yes
Panel Technology
Rapid Vertical Alignment (VA)
Curvature
1000R
Number of USB Ports
1
VESA Mount Standard
100 x 100
Curved Screen
Yes
Tearing Prevention Technology
Adaptive Sync
USB Type-C
Yes
VESA Mount Compatible
Yes
HDMI Version
2.0b
Adjustable Stand
Yes
Dynamic Contrast Ratio
100,000,000:1
Features
Narrow Bezel, sRGB, HDR Ready, Flicker-free, Cable Lock Slot, Anti-glare
USB
Yes
Brightness
300 Nit
Total Number of USB Type-C Ports
1
Number of DisplayPorts
1
Number of Screens
1
AI-powered
Yes
Stand Adjustments
Height, Swivel, Tilt
Response Time Details
0.5ms GTG
Item
Gaming LED Monitor

Description

MAG 325CQRXF E2 Curved Gaming Monitor; Metallic Black - RGB; 31.5 Screen; Rapid VA Panel; 2560x1440 QHD Resolution; Adaptive Sync; HDR Ready; non-Glare with narrow bezel; 240Hz Refresh Rate; Tilt, Swivel and Height Adjustable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.