Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG A750GN PCIE5

  • Mfr # MAGA750GNPCIE5

  • Zoro # G616130440


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Width
5.9 in
Number of 4-pin Molex Power Connectors
2
Protection Type
Over Power, Under Voltage, Over Voltage, Over Temperature, Over Current, Short Circuit
Number of +12V Rails
1
Frequency
63 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGA750GNPCIE5
Zoro #
G616130440
UPC #
824142374801
Country of Origin
China

Dimensions

Width
5.9 in
Fan Diameter
120 mm
Height
5.5 in
Depth
3.4 in

Details

Number of 4-pin Molex Power Connectors
2
Protection Type
Over Power, Under Voltage, Over Voltage, Over Temperature, Over Current, Short Circuit
Number of +12V Rails
1
Frequency
63 Hz
Output Voltage
12 V DC, 5 V SB, 3.3 V DC, -12 V DC, 5 V DC
Mounting
Internal
Number of Fans
1
Output Voltage Detail
5 V SB @ 2.5 A, 12 V DC @ 0.3 A, 12 V DC @ 62 A, 5 V DC @ 20 A, 3.3 V DC @ 20 A
Number of SATA Power Connectors
4
Number of (6+2 pin) PCI Express Power Connectors
2
Power Factor Correction (PFC)
Active
Fan Bearing Type
Sleeve Bearing
Number of (4+4 pin) CPU Power Connectors
2
Features
Compact
PCI Express Connector
Yes
Input Voltage
230 V AC, 120 V AC
Output Power
750 W
Item
Power Supply
NVIDIA SLI Supported
Yes
Efficiency
90%

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.