This item is Discontinued.

Msi Magica 12 In. X 12 In. X 6 Mm Glass And Stone Mesh-Mounted Mosaic Tile, 15PK ZOR-MD-0468

Magica 12 In. X 12 In. X 6 Mm Glass And Stone Mesh-Mounted Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0468
  • Zoro # G404414899
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0468
Zoro #
G404414899
UPC #
-
Country of Origin
China

Dimensions

Length
12.99212598
Width
5.5
Thickness
13
Size
5.5x12

Details

Color
Magica
Tile Use
Walls
Material
Mosaic
Finish
Mixed
Weight
40.5
Coverage Area
14.55 Sq. ft

Description

Easily add a unique and contemporary touch to your home with this glass and stone mesh-mounted mosaic tile. perfect for kitchen backsplashes and bathroom showers, this grade one glass tile features a mixed finish with slight variations in tone. for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.