
Malahari White Sample Lappato 3D Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0762-SAM
Zoro # G712092215
product price: $7.19
/eaSold in multiples of 2 for $14.38
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in x 4 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0762-SAM
Zoro #
G712092215
UPC #
-
Country of Origin
Italy
Dimensions
Length
4 in
Width
4 in
Thickness
0.39 in
Size
4 in x 4 in
Details
Material
Porcelain
Color
White
Shape
Square
Finish
Lappato
Application
Floor And Wall
Description
Revealing the exquisite Malahari White, an artful fusion of nature's charm and contemporary design finesse. Fashioned meticulously from porcelain, these versatile tiles effortlessly transition from interior sanctuaries to outdoor havens, elevating kitchens, bathrooms, and various living spaces with enduring sophistication. Echoing the intricate allure of quartzite with stunning 3D precision, Malahari White features creamy white tones adorned with graceful beige striations. With its glazed and lappato finish, it delivers a semi-polished look, providing a velvety matte texture with a delicate sheen that creates a captivating interplay of light, adding depth to any setting. Malahari White epitomizes refined luxury, ready to elevate your interior and exterior design endeavors into realms of timeless elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.