This item is Discontinued.

Msi Malibu Honey Ledger Panel SAMPLE Natural Quartzite Wall Tile ZOR-PNL-0061-SAM

Malibu Honey Ledger Panel SAMPLE Natural Quartzite Wall Tile (Discontinued)

  • Mfr # ZOR-PNL-0061-SAM
  • Zoro # G105837539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PNL-0061-SAM
Zoro #
G105837539
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Quartzite
Color
Malibu Honey
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Malibu Honey Ledger Panel Splitface Stacked Stone panel is crafted from stunning quartzite. Featuring various sized pieces in cool grays and warm creams with touches of gold, this sophisticated panel is revered for its versatility. Residential or commercial, use it to create stunning accent walls, backsplashes, or fireplace surrounds — indoors or outdoors. The choice is yours and the possibilities are endless! This frost-resistant product is also a designer top-pick for cladding architectural features and facades. With an exclusive Interlocking Z Feature that helps ensure a seamless finish, these stacked stone panels fit together easily, just like puzzle pieces. Choose New Golden Honey stacked stone panels to add instant interest and depth to any vertical space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.