Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Marbella Diamond SAMPLE Polished Marble Mesh-Mounted Mosaic Tile ZOR-MD-0270-SAM

Marbella Diamond SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0270-SAM
  • Zoro # G605837978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0270-SAM
Zoro #
G605837978
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Marbella Diamond
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

For your kitchen backsplash, bathroom shower or accent wall, look to Marbella Diamond mosaic tile. designed for indoor, outdoor, residential and commercial use, the sleek white mosaic design highlighted with gray accents creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.