Marino Jade Mist 5 in. X 10 in. Glossy Porcelain Wall Tile, 26PK

  • Mfr # ZOR-PT-0812

  • Zoro # G315482550


product price:  $84.35
/pk 26, $3.24/ea
Free Shipping & Returns

Key Features

Length
11.07 in
Width
11.07 in
Thickness
0.35 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0812
Zoro #
G315482550
UPC #
-
Country of Origin
Italy

Dimensions

Length
11.07 in
Width
11.07 in
Thickness
0.35 in
Height
0.35 in

Details

Material
Porcelain
Color
Jade Mist
Shape
Rectangle
Finish
Glossy

Description

Enhance your space with Jade Mist, a striking 5 x 10 porcelain tile. Its captivating green hue and glossy finish infuse sophistication into any setting. Each tile comes pre-scored to perfectly mimic the classic slat look, with grooves that should be fully grouted for a seamless finish. Explore your creativity by experimenting with grout colors, whether aiming for a seamless blend or a bold contrast. The versatility of this porcelain enables installation both indoors and outdoors, on walls and even around pools, providing limitless opportunities to explore installation patterns and craft a one-of-a-kind aesthetic.


  • • Grade 1, first-quality porcelain tile for wall use
  • • Glazed matte finish with a high sheen and medium variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.