
Marnix Cinder 12 in. x 12 in. Matte Porcelain Mosaic Floor and Wall Tile
Mfr # ZOR-MD-0609
Zoro # G312468052
original price:Â $145.99 , new price: $101.99 , 30 percent off
new price:Â $101.99
/pk 8, $12.75/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.38 in
Material
Porcelain
Color
Anthracite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-MD-0609
Zoro #
G312468052
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12 in
Width
12 in
Thickness
0.38 in
Height
3.25"
Details
Material
Porcelain
Color
Anthracite
Shape
Rectangle
Finish
Matte
Application
Floor, Wall, Kitchens, Bathroom, Shower, Entryways and Hallways, Outdoor, Indoor, Commercial Spaces
Description
Durban Anthracite Porcelain Tile offers a deep, smoky allure that adds interest and mystery to any room, providing unlimited design options for both residential and commercial installations. Make a bold statement with a kitchen backsplash, fireplace surround, accent wall, and more. Durban Anthracite will transform your space with its striking appearance, all while being durable, low-maintenance, and resistant to water and mildew. Whether you're looking to enhance a cozy home or a bustling commercial space, this tile ensures lasting beauty and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.