
Maven Ivory SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0569-SAM
Zoro # G705837892
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0569-SAM
Zoro #
G705837892
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
IVORY
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Subtle yet full of character, Maven Ivory Tile is a fresh, beautiful addition to interior and exterior spaces. The tile’s milky, white background complements any architectural style and color palette. In addition, Maven Ivory is made from porcelain, delivering durability, performance, and low maintenance. For added peace of mind, the tile features MSI’s ZeroSlip – a proprietary technology that provides exceptional slip-resistance on dry and wet floors. Whether used for commercial or residential applications, this sleek tile can create stylish accent walls, entryways, floors, backsplashes, patios, walkways, and countertops. And the tile is available in ”x” and ”x” for added design flexibility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.