Cirkel 11.46 in. x 12.4 in. Glossy Gray Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
- Mfr # ORB8808GRGA
- Zoro # G511637877
Key Features
Specifications
Product Information
- MFR #
- ORB8808GRGA
- Zoro #
- G511637877
- UPC #
- 840175541171
- Country of Origin
- China
Dimensions
- Length
- 12.4 in
- Width
- 0.75 in
- Thickness
- 0.25 in
- Size
- 11.46 in x 12.4 in
Details
- Material
- Porcelain
- Color
- Portland Gray
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Penny Round
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Coverage Area
- 9.87
Description
Our beige porcelain penny round tile is a breathtaking example of how sophisticated this retro look can be! The reflective beige palette lets the charming coin-shaped tiles maximize geometric impact, while keeping the scheme bright and open! Upgrade your interiors with this retro-inspired penny round mosaic for an impactful design statement. If you want to add a fresh touch to your home but you don’t want to make color changes, adding geometric tiles can break up the sameness of your interiors. Beige penny round mosaic tiles will help you add visual depth while keeping a timeless look that will last for decades. For a bathroom that always feels clean and fresh - a beige penny tile will allow for a bright atmosphere you will enjoy in your space. . Penny rounds are easy to install as they are adhered to a mesh backing. Small size of pennies make them a slip-resistant option for wet or low traffic areas like bathroom or shower floor as well as a trending tile rug or flooring detail.
- Dimension: Tile: 11.46 x 12.4", Thickness: 6.35 mm, Sq ft per sheet: 0.99, Sheets per box: 10, Sq ft per box: 9.87
- Porcelain material with Glossy finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.