Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maven Ivory SAMPLE Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0570-SAM

  • Zoro # G105837928


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0570-SAM
Zoro #
G105837928
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
IVORY
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Subtle yet full of character, Maven Ivory Tile is a fresh, beautiful addition to interior and exterior spaces. The tile’s milky, white background complements any architectural style and color palette. In addition, Maven Ivory is made from porcelain, delivering durability, performance, and low maintenance. For added peace of mind, the tile features MSI’s ZeroSlip – a proprietary technology that provides exceptional slip-resistance on dry and wet floors. Whether used for commercial or residential applications, this sleek tile can create stylish accent walls, entryways, floors, backsplashes, patios, walkways, and countertops. And the tile is available in ”x” and ”x” for added design flexibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.