Seville 5 x 5 in. Matte Sage Green Porcelain Cross Wall and Floor Tile 5.31 sq ft/case, 34PK
- Mfr # TNG88CRGRNA
- Zoro # G115830292
Key Features
Specifications
Details
- MFR #
- TNG88CRGRNA
- Zoro #
- G115830292
- UPC #
- 840175593897
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Sage Green
- Shape
- Cross
- Finish
- Matte
Dimensions
- Length
- 4.72 in
- Width
- 4.72 in
- Thickness
- 0.31 in
Description
A bold cross-shaped design takes center stage, offering a dynamic and modern aesthetic that’s impossible to ignore. Finished in a muted sage green with a matte texture, this tile combines earthy elegance with a contemporary edge. The unique shape invites creativity—perfect for crafting striking patterns on walls, floors, or even pool surrounds. Whether used alone or paired with complementary tiles, it transforms any space into a visual masterpiece. Engineered for both style and practicality, this porcelain tile offers slip resistance (R9) and durability, making it ideal for high-traffic areas, wet zones like shower floors, and even frost-prone outdoor spaces. It’s stain-resistant, low-maintenance, and built to handle life’s messes, all while looking effortlessly chic. Picture this in a spa-like bathroom, a statement kitchen backsplash, or a tranquil outdoor patio. It’s the perfect choice for creating spaces that feel personal yet polished. Durable, design-forward, and endlessly versatile, this tile is the finishing touch every stylish project deserves.
- Tile Dimension: 4.72 x 4.72 in., thickness: 7.95 mm, sq ft per sheet: 0.16, sheets per box: 34, sq ft per box: 5.31
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.