
Maven Talc SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0572-SAM
Zoro # G705837854
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0572-SAM
Zoro #
G705837854
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
TALC
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Brighten up any interior and exterior space with Maven Talc Porcelain Tile. The sleek, cool, white tile is durable, highly water-resistant, and easy to maintain. It also features MSI’s proprietary ZeroSlip Technology for exceptional slip-resistance on wet and dry floors. Maven Talc is for design flexibility. Use this stunning tile to create beautiful backsplashes in the kitchen or bathroom, floors, accent walls, patios, walkways, fireplace surrounds, countertops, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.