Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mayra White Splitface Ledger Panel SAMPLE Natural Limestone Wall Tile

  • Mfr # ZOR-PNL-0010-SAM

  • Zoro # G805837631


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Limestone
Color
Mayra White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PNL-0010-SAM
Zoro #
G805837631
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Limestone
Color
Mayra White
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Mayra Stacked Stone Panel is crafted from fine limestone and boasts a dramatic split face finish. It’s warm creamy white color gives any residential or commercial space a fresh, clean look. Indoors or outdoors, use this stacked stone panel to create an eye-catching accent wall, backsplash, fireplace surround, or to clad retaining walls or other architectural elements. Durable, versatile, and elegant—Freska Stacked Stone is also a DIY-friendly thanks to MSI’s Interlocking Z Feature which ensures the panels fit together seamlessly, just like puzzle pieces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.