
Mccarran Northcutt 9.45x86.6 Engineered Waterproof Click Lock Hardwood Flooring
Mfr # ZOR-LVW-0118P
Zoro # G108352831
product price:Â $13,797.99
/pr
Sold in multiples of 240 for $3,311,517.60
Item requires special delivery charges. A $5.02 per item surcharge will be applied.
Key Features
Size
9.45 in x 86.61 in x 0.59 in
Length
86.61 in
Thickness
0.59 in
Material
Engineered Wood
Finish
Wire Brushed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZOR-LVW-0118P
Zoro #
G108352831
UPC #
-
Country of Origin
Cambodia
Dimensions
Size
9.45 in x 86.61 in x 0.59 in
Length
86.61 in
Thickness
0.59 in
Width
9.45 in
Details
Color
Northcutt
Material
Engineered Wood
Finish
Wire Brushed
Description
Achieve sophistication in your interiors with Mccarran Northcutt Engineered Wood Flooring. These 9.45x86.6 micro beveled planks are the perfect complement to various rooms throughout your home or office space from the kitchen, bathroom, basement and beyond. Highly durable and water-resistant, this engineered hardwood includes a protective layer that provides ultimate durability and longevity, protecting against everyday wear and tear making it the ultimate worry-free flooring solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.