Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medici Gold Pattern SAMPLE Stone Metal Blend Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0328-SAM

  • Zoro # G805837709


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Mosaic
Finish
Mixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0328-SAM
Zoro #
G805837709
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Mosaic
Color
Medici Gold
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

For your kitchen backsplash, bathroom shower or accent wall, look to this Medici Gold Pattern mosaic tile. designed for indoor, residential and commercial use, the unique geometric shapes with white-gold hues create decorative style in any space. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.