This item is Discontinued.

Msi Metallic Gray 3 In. X 6 In. Glossy Glass Subway Tile, 8PK ZOR-MD-0445

Metallic Gray 3 In. X 6 In. Glossy Glass Subway Tile, 8PK (Discontinued)

  • Mfr # ZOR-MD-0445
  • Zoro # G004414541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0445
Zoro #
G004414541
UPC #
-
Country of Origin
China

Dimensions

Length
6.25
Width
3.25
Thickness
3
Size
3.25x6.25

Details

Color
Metallic Gray
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
4.4
Package qty
8

Description

Add a splash of contemporary styling to your decor with the MSI Metallic Gray 3 in. x 6 in. glass wall tile. this rectangular tile is constructed from durable, frostesistant crystallized glass and is suitable for installation on walls and countertops. the attractive combination of smooth finish, a high sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.