This item is Discontinued.

Msi Metallic Gray 4 In. X 12 In. Glossy Glass Subway Tile, 15PK ZOR-MD-T-0136

Metallic Gray 4 In. X 12 In. Glossy Glass Subway Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-T-0136
  • Zoro # G704414209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-T-0136
Zoro #
G704414209
UPC #
-
Country of Origin
China

Dimensions

Length
12.5
Width
4
Thickness
5.5
Size
4x12.5

Details

Color
METALLIC GRAY
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
22.05
Package qty
15
Coverage Area
5 Sq. ft

Description

Metallic Gray glass subway tile features mid-tone grays, for a contemporary and modern flair. these beautiful crystallized glass backsplash tiles reflect light throughout a room, adding visual interest while providing a soothing backdrop. these subway tiles are suitable for a variety of interior design projects throughout the home including countertops, backsplashes, accent walls, and showers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.