
Metallic Gray Bevel Herringbone SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0184-SAM
Zoro # G005837493
product price: $3.39
/eaSold in multiples of 3 for $10.17
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Metallic Gray Bevel
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0184-SAM
Zoro #
G005837493
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Metallic Gray Bevel
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample
Description
Install these MSI Metallic Gray Bevel Herringbone glass tiles as a backsplash, accent wall or shower surround. they are sure to add sophistication and glam to your home and they are easy to install. they feature glass tiles artfully arranged on mesh-mounted sheets for simplified installation that yields a professional look. the gray metallic look is sure to add glam while the combination glass and herringbone blend one of today's hottest trends. these tiles are easy care and a focal point in any part of your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.