This item is Discontinued.

Msi Metallic Gray SAMPLE Glossy Glass Subway Tile ZOR-MD-0445-SAM

Metallic Gray SAMPLE Glossy Glass Subway Tile (Discontinued)

  • Mfr # ZOR-MD-0445-SAM
  • Zoro # G205837415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0445-SAM
Zoro #
G205837415
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Metallic Gray
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample

Description

Add a splash of contemporary styling to your decor with the MSI Metallic Gray glass wall tile. this rectangular tile is constructed from durable, frostesistant crystallized glass and is suitable for installation on walls and countertops. the attractive combination of smooth finish, a high sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.