
Metro Glacier SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-PT-0501-SAM
Zoro # G305838022
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0501-SAM
Zoro #
G305838022
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Glacier
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
An ideal choice for your space, the Metro Glacier porcelain floor and wall mesh-mounted mosaic tile features a smooth, low sheen finish to help add style to your decor. this elegant white mosaic tile with a textured finish and a rectified edge resulting in the perfect contemporary look to complement a variety of decorative schemes. its design is well suited for indoor and slightly outdoor use and makes an especially stylish touch for modern bathrooms. featuring an impervious water absorption rating, this frostesistant tile is constructed from durable porcelain and suitable for installation on walls and countertops, a perfect upgrade for any room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.