
Carolina Timber White 6in. X 24in. Matte Porcelain Floor And Wall Tile, 14PK
Mfr # ZOR-PT-0870
Zoro # G416035792
product price: $48.89
/pk 14, $3.49/eaKey Features
Length
24 in
Width
6 in
Thickness
0.36 in
Material
Porcelain
Color
White-Cool
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-PT-0870
Zoro #
G416035792
UPC #
-
Country of Origin
Türkiye
Dimensions
Length
24 in
Width
6 in
Thickness
0.36 in
Details
Material
Porcelain
Color
White-Cool
Shape
Rectangle
Finish
Matte
Description
Carolina Timber II White Wood-Look Tile offers the natural elegance of wood with the durability and easy care of porcelain. Featuring a soft white background accented by contrasting gray and greige grains and knots, this tile perfectly mimics the authentic look of real wood. it's ideal for creating a warm, inviting atmosphere in any room. Designed for modern living, the Carolina Timber II White Wood-Look Tile is scratch and water-resistant, making it the perfect low-maintenance solution for busy homes and light commercial spaces. Use it to create a distinctive style on floors, accent walls, backsplashes, or even countertops. With its sophisticated appearance and durable construction, this tile is the perfect choice for those seeking beauty, functionality, and longevity in their designs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.