
Metro Gold SAMPLE Glass Mosaic Tile
Mfr # ZOR-MD-0422-SAM
Zoro # G305838596
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Metro Gold
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0422-SAM
Zoro #
G305838596
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Metro Gold
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample
Description
Metro Gold pattern tile features a warm white color palette subtly woven with golden accents for a refined aesthetic. narrow rows of parallelograms in various sizes are stacked in alternating directions adding depth and dimension. suitable for several applications, including backsplash tile, accent wall, bathroom tile, or flooring, this sophisticated multi-finish mosaic tile can be the focal point of any room
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.