This item is Discontinued.

Msi Metropolis Avorio 3 In. X 24 In. Porcelain Bullnose Wall Tile, 10PK ZOR-PT-TR-0103

Metropolis Avorio 3 In. X 24 In. Porcelain Bullnose Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-PT-TR-0103
  • Zoro # G304414920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0103
Zoro #
G304414920
UPC #
-
Country of Origin
Italy

Dimensions

Length
25.5
Width
4.875
Thickness
4.625
Size
4.875x25.5
Height
4.625

Details

Material
Porcelain
Color
AVORIO
Tile Use
Wall
Finish
Matte
Weight
17.4
Coverage Area
10 Sq. ft

Description

MSI’s 3 in. x 24 in. Metropolis Avorio porcelain bullnose displays various shades of soft white and grays blending together beautifully to achieve the look of stained concrete. this high-performance bullnose puts the finishing touch on any number of projects featuring metropolis avorio tiles indoors. used indoors on floors, walls or countertops, metropolis avorio gives your home an updated, chic look. impressively durable, frost resistant and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous porcelain tiles work well with a range of color schemes and design aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.