Zoro Homepage

Metropolis Avorio SAMPLE Porcelain Field Tile In Gray

  • Mfr # ZOR-PT-0321-SAM

  • Zoro # G705837618


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0321-SAM
Zoro #
G705837618
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
AVORIO
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI Metropolis Avorio porcelain tile features an artistic blend of soft whites and grays. its muted color scheme and matte finish resemble the look of stained concrete - making it a popular choice for industrial-inspired spaces, but its equally appealing in traditional and contemporary settings. this distinctive rectangular tile is suitable for walls, backsplashes and countertops in both residential and light-duty commercial environments and it makes an impressive style statement when used as flooring. tile accessories are available to give your project a finished, professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.