This item is Discontinued.

Msi Metropolis Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK ZOR-PT-0382

Metropolis Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (Discontinued)

  • Mfr # ZOR-PT-0382
  • Zoro # G704414407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0382
Zoro #
G704414407
UPC #
-
Country of Origin
Spain

Dimensions

Length
24
Width
12
Thickness
2.75
Size
12x24
Height
2.75

Details

Material
Porcelain
Color
GRAY
Tile Use
Floor&Wall
Finish
Matte
Weight
51.45
Coverage Area
14 Sq. ft

Description

Embrace your space by adding the distinctive look of this 12 in. x 24 in. porcelain floor and wall tile. the tile has the appearance of stained concrete, with mid-tone grays that match monochromatic color schemes. it's perfect for indoor floors and walls in a kitchen, hallway or terrace and provides moderate slip resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.