Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Metropolis Gray SAMPLE Porcelain Bullnose Wall Tile ZOR-PT-TR-0135-SAM

Metropolis Gray SAMPLE Porcelain Bullnose Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0135-SAM
  • Zoro # G905838446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0135-SAM
Zoro #
G905838446
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
GRAY
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

From the Metropolis collection, these Gray porcelain tiles feature mid-tone grays designed to look like stained concrete. large format x tiles and matching x bull nose tiles are available to create stunning projects in kitchens, baths, and common areas. suitable for floors, accent walls, shower and bathtub surrounds, and countertops throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.