This item is Discontinued.

Msi Metropolis Taupe 3 In. X 24 In. Bull Nose Wall Tile, 10PK ZOR-PT-TR-0102

Metropolis Taupe 3 In. X 24 In. Bull Nose Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-PT-TR-0102
  • Zoro # G804414970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0102
Zoro #
G804414970
UPC #
-
Country of Origin
Italy

Dimensions

Length
25.375
Width
4.75
Thickness
3.875
Size
4.75x25.375
Height
3.875

Details

Material
Porcelain
Color
TAUPE
Tile Use
Wall
Finish
Matte
Weight
17.4
Coverage Area
10 Sq. ft

Description

MSI’s 3 in. x 24 in. Metropolis Taupe porcelain bullnose displays various shades of mid-tone taupe's and browns blending together beautifully to achieve the look of stained concrete. this high-performance bullnose puts the finishing touch on any number of projects featuring metropolis taupe tiles indoors. used indoors on floors, walls or countertops, metropolis taupe gives your home an updated, chic look. impressively durable, frost resistant and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous porcelain tiles work well with a range of color schemes and design aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.