Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Metropolis Taupe SAMPLE Bull Nose Wall Tile ZOR-PT-TR-0102-SAM

Metropolis Taupe SAMPLE Bull Nose Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0102-SAM
  • Zoro # G705837885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0102-SAM
Zoro #
G705837885
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
TAUPE
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Metropolis Taupe porcelain bullnose displays various shades of mid-tone taupe's and browns blending together beautifully to achieve the look of stained concrete. this high-performance bullnose puts the finishing touch on any number of projects featuring metropolis taupe tiles indoors. used indoors on floors, walls or countertops, metropolis taupe gives your home an updated, chic look. impressively durable, frost resistant and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous porcelain tiles work well with a range of color schemes and design aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.