Midnight 4 In. X 12 In. Glass Wall Tile, 15PK

  • Mfr # ZOR-MD-T-0124

  • Zoro # G304415583


original price: $70.99
49% off
new price: $35.55
/pk 15, $2.37/ea

Key Features

Length
12.8
Width
5.31
Thickness
4.06
Size
5.31x12.8
Tile Use
Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-T-0124
Zoro #
G304415583
UPC #
-
Country of Origin
China

Dimensions

Length
12.8
Width
5.31
Thickness
4.06
Size
5.31x12.8

Details

Color
MIDNIGHT
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
22.05
Coverage Area
5 Sq. ft

Description

MSI Midnight subway tile features a stylish dark blue tone that's sure to make a stunning statement. the 4 in. x 8mm x 12 in. glass tiles stand out in any space, adding drama to a kitchen backsplash, bathroom, countertop, bathroom, shower surround, or accent wall in residential and commercial areas. with a smooth finish and high sheen, tiles can be installed horizontally, vertically, or diagonally for added depth and interest. create a space that will have everyone talking with these durable, easy to maintain, greenguard indoor air quality certified tiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.