This item is Discontinued.

Msi Midnight Agate 12 x 12 Matte Subway Mosaic Glass Wall Tile, 10PK ZOR-MD-0585

Midnight Agate 12 x 12 Matte Subway Mosaic Glass Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0585
  • Zoro # G810336235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0585
Zoro #
G810336235
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
0.31 in
Size
12 in x 12 in x 0.31 in

Details

Color
Multicolor
Tile Use
Wall
Material
Glass
Finish
Matte

Description

The captivating MSI Midnight Agate Subway Tile combines a timeless subway pattern with contemporary black and white tones, enhanced by delicate shell-like shapes that add a distinctive design element to any decor style. This solid glass tile captures and reflects light, creating an ever-changing appearance throughout the day. Moreover, this modern glass tile is low-maintenance, resistant to stains, and highly durable, making it ideal for accent walls, backsplashes, and even residential countertops. Experience the perfect balance of style and functionality with this exceptional tile option.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.