This item is Discontinued.

Msi Midnight SAMPLE Glass Wall Tile ZOR-MD-T-0125-SAM

Midnight SAMPLE Glass Wall Tile (Discontinued)

  • Mfr # ZOR-MD-T-0125-SAM
  • Zoro # G305837971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-T-0125-SAM
Zoro #
G305837971
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
MIDNIGHT
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

Conjure a sense of mystique with Midnight subway tiles. the dark blue glass tile features a smooth finish with a high sheen, allowing light to dance across a space. create something unexpected in the kitchen, shower, wall, countertop, and other vertical applications. MSI midnight subway tiles are perfect for residential and commercial applications. easy-to-main and durable, the tiles are greenguard indoor air quality certified for occupant health and comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.